Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Frosty Mate™ Color Change Freezer Racks
Frosty Mate Color Change Racks help easily identify the temperature of stored samples.
$109.00
Specifications
Product Type | Freezer Rack |
---|---|
Autoclavable | Autoclavable |
Color | White |
Holds | Tubes |
Material | Polypropylene |
Alert:
Prop 65
Description
- These reusable polypropylene racks have an operating range of -86°C to +121°C and can maintain a temperature of less than 4°C for almost 3.5 hours (with lid on) at room temperature.
- The rack dramatically changes color from green to yellow when its temperature rises above 7°C.
- Racks include an alphanumeric grid for organizing samples.
- Available in a 24-place option (6 x 4 array) that holds 1.5 mL to 2 mL micro tubes and six 0.5 mL micro tubes using an included adapter and a 96-place option (12 x 8 array) that holds 0.2 mL PCR tubes or strips.
Specifications
Freezer Rack | |
White | |
Polypropylene | |
No | |
150 x 100 x 75 mm | |
100 mm |
Autoclavable | |
Tubes | |
Rectangle | |
Non-sterile | |
150 mm | |
75 mm |
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title