Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Frontier 5000 Series Multi Pro Centrifuge
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Powerful and versatile universal centrifuge for virtually every lab application
Supplier: OHAUS™ 30314811/EMD
Requires : Customer Selected Rotor
Description
- Powerful Platform Offers Maximum Flexibility for a Range of Applications
Our multi-purpose centrifuges offer a high-speed centrifugation platform which can be
customized to fit workflow needs using a wide variety of rotors and accessories. - Intuitively Designed for User-Friendly Operation
The intuitive design of the centrifuges & accessories enable easy access to parameter
settings, and quick rotation between applications. Features include automatic rotor
recognition and backlit LCD. - Solid Engineering Ensures Reliability and Durability
The performance of these centrifuges is propelled by German engineering, and highquality
components for reliable use. Constructed of chemical-resistant stainless steel to
ensure durability in lab use. - Increased Safety With Built-in Protective Features
Frontier 5000 Series is equipped with protective features, including automatic
over-speed protection, imbalance detection and self-diagnostic system
to ensure reliable use and operator safety.
Warranty and Services
2 years
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
4 x 100 mL | |
14,000 rpm | |
NA | |
Stainless Steel | |
120 V | |
50/60 Hz |
18,624 x g | |
No | |
NA | |
Centrifuge | |
120/230 V |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction