Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Frogs, Fisher-Free™
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Fisher-Free™ frog specimens are 100% formaldehyde-free. They are stored in a nontoxic solution and are mold- and stiffening-resistant. Available with colored latex injections.
Supplier: Ranaco Corporation 136.0946.10
Description
INJECTION KEY- Plain: Circulatory system not injected with colors
- Single: Arteries injected with red latex
- Double: Arteries red, veins blue
- Triple: Arteries red, veins blue and hepatic portal veins yellow
Specifications
Grassfrog | |
Plain | |
10.16 to 11.43 cm |
Fisher-Free™ | |
4 to 4.5 in. | |
10 Pk. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction