Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ FR Control 2.0™ Long Underwear
Click to view available options
Color:
Navy
Tan
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- CAT 1
- Fabric/Material: 5.5 oz. Modacrylic Blend
- Proactively regulates skin temperature (± 3 degrees)
- Reduces perspiration by as much as 34%
- Maintains a comfortable work environment
- Keeps the wearer cooler on hot days, warmer on cool days
- Heat stress reduction
- Odor control technology
- Lightweight, breathable fabric
- Unsurpassed moisture wicking and drying rate
- FR fabric will not melt, drip, or ignite
- Inherently flame resistant
- FR protection will not wash/wear out
- More stretch for a better fit
- Made in the USA
Specifications
Size | 3X-Large |
Color | Tan |
Arc Flash Rating | 4 cal/cm2 |
Certifications/Compliance | NFPA 70E/ASTM F1506/CSA Z462 for Arc Flash, OSHA 1910.269 |
For Use With (Application) | FR base layer |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction