Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Four-Student Double Storage Cabinet Table
Allows workspace and storage for four users.
$2288.00 - $4082.00
Specifications
Dimensions (D x W x H) | 42 x 66 x 30 in. |
---|---|
Finish | UV |
Product Type | 4-Student Double Storage Cabinet Table |
Material | Red Oak, Hardwood Veneer |
Catalog Number | Mfr. No. | Includes | Top Style | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Top Style | Weight (English) | Price | Quantity & Availability | |||
S37854
|
Diversified Spaces™
2402K |
Plain apron; Two locking drawers | ChemGuard | 400 lb. |
Each for $2,937.00
|
|
|||
S37848
|
Diversified Spaces™
2302K |
Plain apron; Plain base cabinet | ChemGuard | 380 lb. |
Each for $2,288.00
|
|
|||
S38119
|
Diversified Spaces™
C2301K |
Book compartment apron; Plain base cabinet | Plastic laminate | 400 lb. |
Each for $2,400.00
|
|
|||
S38120
|
Diversified Spaces™
C2302K |
Book compartment apron; Plain base cabinet | ChemGuard | 400 lb. |
Each for $2,642.00
|
|
|||
S38121
|
Diversified Spaces™
C2304K |
Book compartment apron; Plain base cabinet | Solid phenolic | 463 lb. |
Each for $2,885.00
|
|
|||
S38122
|
Diversified Spaces™
C2306K |
Book compartment apron; Plain base cabinet | Solid epoxy | 520 lb. |
Each for $3,460.00
|
|
|||
S38124
|
Diversified Spaces™
C2401K |
Book compartment apron; Two locking drawers | Plastic laminate | 410 lb. |
Each for $3,007.00
|
|
|||
S38125
|
Diversified Spaces™
C2402K |
Book compartment apron; Two locking drawers | ChemGuard | 410 lb. |
Each for $3,227.00
|
|
|||
S38126
|
Diversified Spaces™
C2404K |
Book compartment apron; Two locking drawers | Solid phenolic | 468 lb. |
Each for $3,473.00
|
|
|||
S38127
|
Diversified Spaces™
C2406K |
Book compartment apron; Two locking drawers | Solid epoxy | 525 lb. |
Each for $4,082.00
|
|
|||
Description
- Constructed from solid oak and hardwood veneers
- Chemical-resistant, earth-friendly UV finish
Specifications
42 x 66 x 30 in. | |
UV | |
4-Student Double Storage Cabinet Table | |
Red Oak, Hardwood Veneer |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title