Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Four-Station Table
Designed to provide structurally sound and completely functional work center
$902.00 - $1823.00
Specifications
Dimensions (D x W x H) | 121.92 x 121.92 x 76.2 cm (48 x 48 x 30 in.) |
---|---|
Warranty | Limited Lifetime |
Material | Maple |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
S42471
|
Diversified Spaces™
WX4M |
4-Station Table with Maple Top |
Each for $1,823.00
|
|
|||||
S42473
|
Diversified Spaces™
WX4P |
4-Station Table with Plastic Laminate Top |
Each for $902.00
|
|
|||||
Description
- Constructed from solid maple and maple veneer
- 2.063 x 11.43cm (0.8125 x 4.5 in.) solid maple aprons with 13-gauge steel corner braces
- 5.715cm (2.25 in.) maple legs with adjustable floor glides and rubber leg boots
- SEFA compliant and MAS Certified Green
- Finished with durable chemical resistant non-emitting UV finish
Specifications
121.92 x 121.92 x 76.2 cm (48 x 48 x 30 in.) | |
Limited Lifetime | |
Maple |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title