Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Four-Station Steel Workbench with 12 Horizontal Locker Openings
Double-faced heavy gauged steel unit with one section construction and reinforced side panels available with or without vises in gray or black colors.
Supplier: Diversified Spaces™ WB12ABL4V
Description
- Base consists of double-faced 20-gauge steel unit, welded and riveted throughout
- Unit provides 12 horizontal locker openings of 53.3D x 45.72W x 25.4cm H (21 x 18 x 10 in.) dimension
- 18 gauge steel locker doors with air vents, spring hinges, padlock hasp and knockout plug for cylinder lock
- Steel lockers with gray baked-enamel finish
- Maple top of 5.715cm (2.25 in.) thickness
- SEFA compliant and MAS Certified Green
Specifications
4-Station Steel Workbench with 12 Horizontal Locker Openingss | |
Black | |
Four vises |
137.16 x 162.56 x 84.45 cm (54 x 64 x 33.25 in.) | |
Limited Lifetime | |
Metal |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction