Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Forward Vision III Workstation with Door/Drawer Cabinet

Durable lab table designed to be used by two students. Diversified Spaces™™ Forward Vision III Workstation with Door/Drawer Cabinet is constructed of solid oak and oak veneers.
$3476.00 - $5503.00
Specifications
Dimensions (D x W x H) | 91.4 x 172.7 x 91.4 cm (36 x 68 x 36 in.) |
---|---|
Material | Red Oak |
Warranty | Limited Lifetime |
Type | Workstation |
Catalog Number | Mfr. No. | Surface Coating | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Surface Coating | Includes | Price | Quantity & Availability | ||||
S37937
![]() |
Diversified Spaces™
2964KF |
Solid phenolic resin top | Without sink |
Each for $3,476.00
|
|
S37938
![]() |
Diversified Spaces™
2966K |
Solid epoxy resin top | Sink, 2 combination cold water/gas fixtures |
Each for $5,503.00
|
|
S37939
![]() |
Diversified Spaces™
2966KF |
Solid epoxy resin top | Without sink |
Each for $3,846.00
|
|
Description
- Consists of 1 in. thick black resin top
- Rubber base molding on desk
- Durable chemical resistant UV finish
- SEFA compliant and MAS Certified Green
- Includes door/drawer cabinet with one adjustable shelf and drawer
- 18 in. wide removable panel is located between the storage cabinets and provides access to all utilities
- One GFI protected AC duplex receptacle
Specifications
91.4 x 172.7 x 91.4 cm (36 x 68 x 36 in.) | |
Red Oak | |
Limited Lifetime | |
Workstation |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title