Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Formalin Earthworms
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
For use in introducing students to invertebrate anatomy. Carolina™ Formalin Earthworms are ideal introductory dissection specimens.
$9.10 - $36.75
Specifications
Type | Preserved Specimen |
---|---|
Preservative | Formalin |
Length (English) | 9 to 12 in. |
Length (Metric) | 22.8 to 30.4 cm |
Packaging | Tube |
Catalog Number | Mfr. No. | Injection Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Injection Type | Quantity | Price | Quantity & Availability | ||||
S37692
![]() ![]() |
Carolina™
225012 |
Plain | 10/Tube |
Pack of 10 for $9.10
|
|
||||
S37693
![]() ![]() |
Carolina™
225015 |
Plain | 50/Tube |
Pack of 50 for $36.75
|
|
||||
S37691
![]() ![]() |
Carolina™
225005 |
Injected | 10/Tube | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Lumbricus terrestris
- Phylum Annelida, segmented worms
- Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
- Carosafe is odorless fluid designed to minimize unpleasant odor of formaldehyde
- LAT
Specifications
Preserved Specimen | |
9 to 12 in. | |
Tube |
Formalin | |
22.8 to 30.4 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title