Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Broad Range of Features and Controls:
- Wide temperature range of 0° to 60°C that enhances the flexibility of the unit
- Relative humidity control via steam generator from above ambient to 95% at 37°C
- Sophisticated digital controls
- Programmable ramp and soak cycles for temperature and RH controller
- Durable cabinets with true laminar airflow through side plenums for very tight uniformity
- Phenolic-coated evaporator for use in applications that create corrosive byproducts
- Manual control of defrost and refrigeration cycles
- Visible/audible safety alarms alert to over- and undertemperature conditions, deviation of humidity from set parameters
Durable Construction:
- Cold-rolled steel, powder-coated cabinet
- 2 in. (5.1 cm) thick, CFC-free, foamed-in-place polyurethane insulation
- Stainless-steel interior with solid stainless-steel adjustable shelves
- Comes with 3 shelves
- Directed horizontal airflow system for high uniformity
- Locking swivel casters for easy mobility during installation and cleaning
- Leveling feet for stability and added safety in the lab
Broad Range of Options:
- Interior lighting optional
- Reinforced shelving and flooring for heavy loads
- Heatless dryer for lower humidity levels
- Access ports for probes, sensors
- Interior convenience receptacles
- CO2 (IR sensor)
- 6 in. and 12 in. temperature chart recorder
- Other custom options available
Compatible with:
- Recorders (197075, 198036, 198039, 198042, 201144, 201145, 201146, 201147)
- Reach-In/Environmental Chamber Solid Stainless-steel Shelf (224139)
- Reach-In/Environmental Chamber Perforated Stainless-steel Shelf (224155)
- Reinforced Stainless-steel Shelf (224161)
- Fixed Reinforced Stainless-steel Shelf for two shakers (1900005)
- Stainless-steel Door Glass Cover, factory installed (190591)
Recommended for:
Ideal for growth, stability and shelf-life testing applications.
Specifications
11 ft.3 | |
311.5 L | |
Optional Interior Lighting | |
11 | |
0°C to 60°C | |
LED | |
Microprocessor, PID | |
0.01 | |
Steam Generator | |
Temperature Ramp and Soak | |
IR Sensor | |
0.1°C | |
±0.3 at 25°C to 37°C | |
50 kΩ to 1 MΩ | |
38 in. | |
96.5 cm | |
51.5 in. | |
130.8 cm | |
32 in. | |
81.3 cm | |
208/220 V | |
60 Hz |
ICH, FDA, TAPPI, ASTM | |
Stainless Steel | |
Powder-coated Cold Rolled Steel | |
95% | |
Environmental Chamber | |
±5% | |
LED | |
Bulk Polymer | |
40 psi | |
CFC-free, R134A | |
±0.1 at 25°C to 37°C | |
RTD | |
0.25 gal./hr. | |
68.6 x 78.7 x 60.9 cm (27 x 31 x 24 in.) | |
31 in. | |
78.7 cm | |
24 in. | |
60.9 cm | |
27 in. | |
68.6 cm | |
15 A |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction