Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Force EXP™ Guard Column Cartridges
Free-Turn™ architecture allows cartridges to be changed by hand without breaking inlet/outlet fluid connections, no tools needed
$706.00 - $845.00
Specifications
Length (Metric) | 5 mm |
---|---|
Max. Pressure | 600 bar (8,700 psi) |
Quantity | 3/Pk. |
Type | Guard Cartridge |
Catalog Number | Mfr. No. | For Use With | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With | Diameter (Metric) | Price | Quantity & Availability | ||||
06-611-642
|
Restek™
962950252 |
Force Biphenyl LC Columns | 2.1 mm |
Pack of 3 for $734.00
|
|
||||
06-611-643
|
Restek™
962950253 |
Force Biphenyl LC Columns | 3 mm |
Pack of 3 for $757.00
|
|
||||
06-611-641
|
Restek™
962950250 |
Force Biphenyl LC Columns | 4.6 mm |
Pack of 3 for $713.00
|
|
||||
06-611-645
|
Restek™
963450252 |
Force C18 LC Columns | 2.1 mm |
Pack of 3 for $706.00
|
|
||||
06-611-646
|
Restek™
963450253 |
Force C18 LC Columns | 3 mm |
Pack of 3 for $706.00
|
|
||||
06-611-644
|
Restek™
963450250 |
Force C18 LC Columns | 4.6 mm |
Pack of 3 for $706.00
|
|
||||
06-611-648
|
Restek™
963950252 |
Force FluoroPhenyl LC Columns | 2.1 mm |
Pack of 3 for $735.00
|
|
||||
06-611-649
|
Restek™
963950253 |
Force FluoroPhenyl LC Columns | 3 mm |
Pack of 3 for $760.00
|
|
||||
06-611-647
|
Restek™
963950250 |
Force FluoroPhenyl LC Columns | 4.6 mm |
Pack of 3 for $845.00
|
|
||||
Description
- Patented titanium hybrid ferrules can be installed repeatedly without compromising high-pressure seal
- Auto-adjusting design provides ZDV (Zero Dead Volume) connection to any 10-32 female port
- Requires EXP Direct Connect Holder (cat. #25808)
Specifications
5 mm | |
600 bar (8,700 psi) | |
3/Pk. | |
Guard Cartridge |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title