Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One FLUOTRAC™ 600 HiBase Solid-Bottom 1536-well Microplate
Free of detectable DNase, RNase, human DNA and pyrogens
Supplier: Greiner Bio-One 782077
This item is not returnable.
View return policy
Description
Alphanumeric well codingSpecifications
Free of detectable DNase/RNase, human DNA and pyrogens | |
Without Lid | |
32 x 48 | |
High Binding | |
Polystyrene | |
1536 | |
Sterile | |
Yes | |
60 | |
Yes | |
128 x 85 x 10 mm |
Standard | |
2.3 mm 2 | |
Not Autoclavable | |
Black | |
12.6 μL | |
3 to 10 μL | |
Rounded Square | |
1500 x g (swinging-bucket rotor) | |
15 | |
-20°C to +60°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title