Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Floor Sign - PLEASE STAY 6 FT AWAY WHEN LINED UP TO PAY (Footprints Symbol)
Accuform™ Floor Signs alert and remind everyone to practice social and physical distancing to prevent the spread of the Coronavirus (COVID-19)
$32.15 - $47.95
Specifications
Mounting Type | Self-adhesive |
---|---|
Shape | Round |
Displayed Text | PLEASE STAY 6 ft. AWAY WHEN LINED UP TO PAY |
Color | Red on White |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-169-632
|
Accuform™
MFS354 |
12 x 12 in. |
Each for $32.15
|
|
|||||
19-169-633
|
Accuform™
MFS356 |
17 x 17 in. |
Each for $47.95
|
|
|||||
Description
- Constructed of thick adhesive vinyl
- Subsurface printed and laminated to protect the graphics and message from heavy pedestrian traffic
- Non-slip, pebble-textured surface provides added durability
- Strong, permanent, acrylic adhesive back and peel-off liner
- Adheres firmly to smooth, clean, dry surfaces
Specifications
Self-adhesive | |
Round | |
PLEASE STAY 6 ft. AWAY WHEN LINED UP TO PAY | |
Red on White |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title