Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Flint Glass Bottles with Dropper
Click to view available options
Capacity (Metric):
15 mL
30 mL
Description
- Square Flint Glass Gottles.
- Include screw cap with dropper assembly.
- Non-porous glass allows for easy cleaning or autoclaving.
- For general use.
Specifications
Height (Metric) | 11.4 cm |
Capacity | 30 mL (1 oz.) |
Closure Material | Plastic |
Closure Type | Dropping Bottle Cap |
Height (English) | 4.5 in. |
Through the Closure Dispensing | No |
Width (English) | 3 in. |
Product Type | Dropping Bottle |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction