Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Flint Bottles, Boston Round
Click to view available options
Flint Bottles, Boston Round; Size: 14.7 mL (0.5 oz.)
Description
- Boston round flint glass bottles feature screw cap with dropper nozzle andspout cape.
- Non-porous glass allows for easy cleaning or autoclaving.
Specifications
Through the Closure Dispensing | No |
Closure Type | Screw Cap |
For Use With (Equipment) | Bottles, Beakers, Tips, Tubes |
Capacity | 14.7 mL (0.5 oz.) |
Closure Material | Glass |
Product Type | Dropping Bottle |
Capacity (Metric) | 14.7 mL |
Capacity (English) | 0.5 oz. |
Color | Clear |
Material | Flint Glass |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction