Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Flextril™ 101 Nitrile Chemical Gloves, Flock Lined
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Superior chemical and cut protection
- Secure wet and dry grip
- Enhanced dexterity and comfort
- Sweat management features
- Cost-effective
- Increased durability
- Compliant with food contact
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | FDA 21 CFR 177.2600 |
Applications | Industrial |
Color | Blue |
Exterior Finish | Smooth |
Finger Thickness (English) | 15 mil |
Finger Thickness (Metric) | 0.38 mm |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 15 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction