Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ FlexTech™ Y9298 Cut Resistant Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- High-cut resistant yarn provides optimal cut protection to reduce hand injuries
- 18 gauge ultra light weight liner delivers ultimate dexterity and comfort
- Composite yarn design allows increased dexterity during process operations
- Touchscreen compatible for easy use with tablets and phones
- Polyurethane coated for enhanced abrasion resistance and grip
- Machine washable for longevity
Specifications
Construction | Knit |
Coating Material | Polyurethane |
Color | Gray |
Cut Resistance Rating | ANSI A4 |
Hand | Specific |
Latex Free | No |
Material | Stainless Steel Fiber, Fiberglass, Nylon, HPPE |
Product Type | Cut-resistant Gloves |
Size | Small |
Gender | Unisex |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction