Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ Flat-Shelf Utility Cart
Made from durable, structural foam to eliminate denting, rusting, and bending, the Rubbermaid Flat-Shelf Utility Cart makes a great addition to any workplace.
Specifications
Capacity (English) Shelf | 250 lb. |
---|---|
Capacity (Metric) Shelf | 113.4 kg |
Product Type | Utility Cart |
Color | Beige |
For Use With (Application) | Designed for transport of oversized, bulky items |
Catalog Number | Mfr. No. | Height (English) | Width (English) | Length (English) | Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Height (English) | Width (English) | Length (English) | Size | Price | Quantity & Availability | ||
11-926-86A
|
Rubbermaid™
FG452500BEIG |
33.3 in. | 25.86 in. | 43.86 in. | Medium | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Load capacity: 250 lb. (113kg) per shelf
- All-plastic construction and 5 in. dia. (12.7cm) casters provide quiet operation and easy maintenance
- Easy to maneuver with quiet, mark-resistant casters
- Rounded corners prevent damage to walls and doorways
- Handle bin holds tools and other items
- Top-shelf “moat” keeps parts and accessories in place
- Mounting bracket serves as cord wrap and is ideal for holding soft wastebaskets
Order Info
Color, beige. Also available in black; contact your Customer Service Representative for ordering information.
Specifications
250 lb. | |
Utility Cart | |
Designed for transport of oversized, bulky items | |
500 lb. | |
Polypropylene |
113.4 kg | |
Beige | |
84.6 cm | |
226.8 kg | |
2 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title