Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Flat File Top

Use as a veneered top to the Flat File Storage unit. The Flat File Top creates a finished look to the unit.
$146.00 - $181.00
Specifications
Color | Natural |
---|---|
Depth (English) | 28 in. |
Height (English) | 3/4 in. |
Width (English) | 3/4 in. |
Description
- 41 in.W x 28 in.D x 3/4 in.H
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Limited Lifetime Warranty
- Made in the USA
- The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding
- This gives the option to finish the top of the FFS drawer unit
Warranty and Services
Lifetime Limited Warranty
Specifications
Natural | |
28 in. | |
3/4 in. | |
3/4 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title