Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Flat Bottom Boiling Flasks with Interchangeable Joint
High quality borosilicate 3.3 glass flat bottom boiling flasks feature short necks and interchangeable joints.
Supplier: Eisco™ CH0412E
Description
Compliance
DIN ISO 4797 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
Clear | |
Borosilicate Glass (3.3) | |
10 cm | |
Short | |
24/29 | |
Autoclavable | |
Joint | |
Flat |
100 mL | |
Heating liquids | |
6.5 cm | |
1 | |
6.5 cm | |
No | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction