Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Flask Stand Silicone
Flask Stand that offer a safe way to use round bottom flasks.
Supplier: United Scientific™ UNFLSTSIL
This item is not returnable.
View return policy
Description
This silicone flask stand can support round bottom flasks as large as 2000 mL, as well as other items like beakers and dishes.
- The stand has 12 molded-in steps to provide a secure grip for a wide range of flasks
- The silicone material that is heat resistant to 250°C
- Flask stand has a diameter of 16 cm and is 5 cm tall
Specifications
Flask Stand | |
Blue | |
Silicone | |
Ring | |
Non-sterile | |
16 cm | |
5 cm |
Autoclavable | |
Flasks | |
1 | |
No | |
Round Bottom Flasks | |
16 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction