Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Flask, Round Bottom, 3 Neck, Angular, Center Socket 24/40
High quality choice for distillation
$37.04 - $99.52
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Mouth Style | Joint |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S15815
|
United Scientific™
UN3NKFK100 |
100 mL |
Each for $37.04
|
|
|||||
S15734
|
United Scientific™
UN3NKFK250 |
250 mL |
Each for $46.52
|
|
|||||
S15997
|
United Scientific™
UN3NKFK500 |
500 mL |
Each for $57.48
|
|
|||||
S16065
|
United Scientific™
UN3NKFK1000 |
1000 mL |
Each for $99.52
|
|
|||||
Description
- United Scientific™ three-necked boiling flasks with ground glass 24/40 joints are made from low-expansion borosilicate glass. Feature uniform wall thickness for superior mechanical strength and shock resistance.
- 24/40 ground glass joints
- Available in four capacities
- Made from heavy-duty ASTM E-438 Type 1, borosilicate 3.3 glass
- Strain Point 515°C; Annealing Point 565°C; Softening Point 820°C
Specifications
Borosilicate Glass (3.3) | |
Reusable | |
Joint | |
Round |
Autoclavable | |
No | |
Non-sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title