Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI FlashPure EcoFlex Alumina TLC Plates with Fluorescent Indicator
Glass backed plates coated with FlashPure EcoFlex Alumina with fluorescent indicator, UV 254 nm.
Specifications
Backing Material | Glass |
---|---|
Material | Alumina Basic |
Particle Size | 25 μm |
Pore Size | 50-100m²/g |
Quantity | 20 Pc. |
Catalog Number | Mfr. No. | Packing Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Packing Material | Price | Quantity & Availability | |||||
05-405-561
|
BUCHI
140000179 |
Alumina Neutral | N/A | N/A | N/A | ||||
Description
- Glass backed plates
- Coated with FlashPure EcoFlex Alumina
- For use with normal phase applications
- Particle Size: < 48μm
Specifications
Glass | |
25 μm | |
20 Pc. | |
254 nm | |
Normal Phase | |
FlashPure EcoFlex |
Alumina Basic | |
50-100m²/g | |
Alumina TLC | |
Yes | |
0.05 to 0.10 mL/g | |
20 x 20 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title