Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diversified Spaces™ Flammable Liquid Storage Cabinet
Used for storage of flammable materials.
$2906.00 - $3631.00
Specifications
Certifications/Compliance | NFPA30, UL127 |
---|---|
Depth (Metric) Exterior | 55.88 cm |
Height (English) Exterior | 35 in. |
Material | Wood (Oak) |
Product Type | Storage Cabinet |
Catalog Number | Mfr. No. | Width (Metric) Exterior | Door Style | No. of Doors | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (Metric) Exterior | Door Style | No. of Doors | Price | Quantity & Availability | |||
S37970
|
Diversified Spaces™
34403622K |
91.44 cm | Locking | 2 |
Each for $3,631.00
|
|
|||
S37971
|
Diversified Spaces™
3440L2422K |
60.96 cm | Locking, Left-hinged | 2 |
Each for $2,906.00
|
|
|||
S37972
|
Diversified Spaces™
3440R2422K |
60.96 cm | Locking, Right-hinged | 1 |
Each for $2,906.00
|
|
|||
Description
- Constructed of red oak hardwood and oak veneers
- Thick exterior grade plywood (Dia.: 1 in.)
- Hard wood strips dadoed into interiors ( 1 in.) to create seal (Size: 1.5 x 0.75 in.)
- Adjustable metal shelf
- Drip pan to prevent leakages (Height: 3 in.)
- Chemical resistant, earth-friendly UV finish
Certifications
MAS Certified Green
Compliance
SEFA
Specifications
NFPA30, UL127 | |
35 in. | |
Storage Cabinet | |
88.9 cm | |
1 |
55.88 cm | |
Wood (Oak) | |
Storing flammable materials | |
Drip pan | |
UV finish |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title