Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters
Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters comes with extra heavy duty vibration isolation locking, swivel casters that have a ratchet style leveling function. Work surface options are 1 in. black epoxy or 1 in. black phenolic.
This item is not returnable.
View return policy
Description
- Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters comes with extra heavy duty vibration isolation locking, swivel casters that have a ratchet style leveling function.
- Work surface options are 1 in. black epoxy or 1 in. black phenolic.
- Steel frame is Fisherbrand™ White.
- All fixed height tables with vibration isolation casters are rated for 2000 lb. UDL.
Specifications
36 in. | |
30 in. | |
2000 lb. UDL | |
No | |
None | |
2 Years | |
None | |
76.2 cm | |
91.4 cm | |
White | |
Vibration Isolation Casters | |
Painted Steel |
Painted Steel | |
36 in. | |
No | |
None | |
Phenolic | |
Not Autoclavable | |
Table | |
Yes | |
91.4 cm | |
907.2 kg UDL | |
SEFA 8P | |
Table |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction