Learn More
Fisherbrand™ Dry Transport Swab
Fisherbrand™ Dry Transport Swab features a single or double rayon swab with plastic shaft in a spiral, round bottom tube with white plug cap. Swabs are provided sterile.
$31.75 - $139.00
Specifications
Product Type | Transport Swab |
---|---|
Format | Swab |
Sterility | Sterile |
Closure Color | White |
For Use With (Application) | For the collection and/or transportation of a wide range of bacteria, viruses and facultative microorganisms |
Description
- Dry swab
- Single or double swab
- Patient identification label on swab tube
- Lot number and expiration date printed on tube labels
- Swabs are tipped with inert, nontoxic rayon
- White caps
- Gamma radiation sterilized
- Shelf life of 3 years
Specifications
Transport Swab | |
Sterile | |
For the collection and/or transportation of a wide range of bacteria, viruses and facultative microorganisms | |
100/Pk. | |
Rayon |
Swab | |
White | |
Peel pouch | |
Plastic |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.