Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Vacuum Filter Holders, Borosilicate Glass Bases
For use with Fisherbrand™ Vacuum Filter Holders
$149.40 - $640.00
Specifications
For Use With (Equipment) | Vacuum Filter Holder |
---|---|
Material | Borosilicate Glass |
Type | Vacuum Filter Holder |
Catalog Number | Description | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Description | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
09-753-103
|
Support Base | 47 mm |
Case for $307.00
|
|
|||||
09-753-14
|
Frit Support | 25 mm |
Case for $183.60
|
|
|||||
09-753-17
|
Filter Support | 25 mm |
Case for $149.40
|
|
|||||
09-753-27B
|
Sintered Support Base | 90 mm |
Case for $640.00
|
|
|||||
09-753-27A
|
Sintered Support Base | 47 mm |
Case for $174.30
|
|
|||||
09-753-28A
|
Base for Stainless-steel screen | 47 mm |
Case for $163.90
|
|
|||||
09-753-28C
|
Base for 09-753-1e | 47 mm |
Each for $228.00
|
|
|||||
Description
For use with Fisherbrand™ Vacuum Filter Holders
- Material: Borosilicate glass
Specifications
Vacuum Filter Holder | |
Borosilicate Glass | |
Vacuum Filter Holder |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title