Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Healthcare™ SHUR/Clean™ Active Sloped-Front Fume Hoods Replacement Filters
![SDP](/content/dam/fishersci/glyphs/sdp.png)
$536.00
Specifications
Product Type | Replacement Filter |
---|---|
Depth (English) | 12 in. |
Depth (Metric) | 30.4 cm |
Height (English) | 0.87 in. |
Height (Metric) | 2.22 cm |
Catalog Number | For Use With (Application) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | For Use With (Application) | Price | Quantity & Availability | ||||||
22-047-206
![]() |
Formaldehyde fume containment |
Pack of 2 for $536.00
|
|
||||||
22-047-205
![]() |
Xylene fume containment |
Pack of 2 for $536.00
|
|
||||||
Specifications
Replacement Filter | |
30.4 cm | |
2.22 cm | |
30.4 cm |
12 in. | |
0.87 in. | |
12 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title