Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Printed Disposable Culture Tubes
Ideal for tissue culture procedures
Description
Round-bottom tubes for tissue culture procedures
- Gamma-irradiated and tested for sterility
- Printed graduations
- White writing area
- Round-bottom tubes made of polypropylene
- Blue snap cap made of polyethylene
- Snap caps can be positioned for aerobic or anaerobic applications
- 14mL volume
Specifications
14 mL | |
Polypropylene | |
Tray of 125; 1,000/Cs. | |
Yes | |
Not Included |
100 mm | |
Ideal for tissue culture procedures | |
Sterile | |
17 mm | |
Culture Tube |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction