Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Unlined Pigskin Leather Drivers Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Gloves return to their original pliability even after being soaked in water.
- Suitable for construction, machine operation, utility work and many general applications
- Gunn-cut style with straight thumb
- Elastic wrist provides a sure fit
- Unlined
Specifications
Color | Natural |
Material | Pigskin Leather |
Product Type | Driver Gloves |
Size | Large |
Style | Gunn |
For Use With (Application) | Construction, Machine Operation, Utility Work and General Applications |
Glove Cuff Style | Open |
Hem Color | Brown |
Thumb Style | Straight |
Length (English) | 10 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction