Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Powder Free Nitrile Exam Gloves with Aloe

Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Offer superior puncture and chemical resistance.
- Unique, 100% latex-free, odor-free synthetic formulation reduces hand fatigue
- Textured surface for superior grip
- Nonsterile, ambidextrous
- Length: 9.5 in. (24.1cm)
- Thickness: 5.6mil
- Green
Specifications
Certifications/Compliance | ASTM |
Color | Green |
Disposable | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Small |
Thickness (English) | 5 to 6 mil |
Length (English) | 9.5 in. |
Length (Metric) | 24.13 cm |