Learn More
Fisherbrand™ Mayo Dissecting Scissors
Use these scissors for a variety of dissection applications. Perfect for educational, scientific or healthcare application. Fisherbrand™ Mayo Dissecting Scissors are forged from surgical-grade stainless steel. Available in multiple styles.
$40.20 - $52.90
Specifications
Autoclavable | Autoclavable |
---|---|
For Use With (Application) | Surgical, Precision |
Catalog Number | Blade Style | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Blade Style | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
13-804-5
|
Curved | 5.5 in. | 14 cm |
Each for $40.20
Case of 6 EA for $190.90
|
|
||||
13-804-12
|
Curved | 6.75 in. | 17 cm |
Each for $41.00
Case of 6 EA for $195.00
|
|
||||
13-804-6
|
Straight | 5.5 in. | 14 cm |
Each for $40.20
Case of 6 EA for $191.90
|
|
||||
13-804-8
|
Straight | 6.75 in. | 17 cm |
Each for $52.90
Case of 6 EA for $254.50
|
|
||||
Description
Use these scissors for a variety of dissection applications. Perfect for educational, scientific or healthcare application. Fisherbrand™ Mayo Dissecting Scissors are forged from surgical-grade stainless steel. Available in multiple styles.
- Fisherbrand™ Mayo Dissecting Scissors are quality controlled per U.S
- Government specifications
- Semi-blunt points
- Beveled Blade, Chamfered Edges
- Heavy English Pattern; Heavy-beveled edges for an aesthetic look
- Electronically passivated
- Autoclavable up to 135°
- Surgical grade stainless steel
- Can be sterilized by Eto/Gamma radiation
- Rockwell Hardness (HRC): 46-50
- Inspected per U.S
- Government specifications for surgical instruments
- Produced under ISO 9001, cGMP Guidelines
Specifications
Autoclavable | |
Surgical, Precision |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.