Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Intermediate Grade Cowhide Leather Drivers Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Ideal for construction, machine operation, utility work, farming, roping, and other general applications
- Top-grain leather construction for extended wear and comfort
- Straight thumb design
- Launderable
Specifications
Specifications
Color | Natural |
Grade | Intermediate |
Material | Top Grain Cowhide Leather |
Product Type | Driver Gloves |
Size | Large |
For Use With (Application) | Construction, Machine Operation, Light Duty Welding, Utility Work, Farming, Roping, and Many Other General Applications |
Glove Cuff Style | Open |
Hem Color | Brown |
Thumb Style | Straight |
Length (English) | 9.8 in. |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction