Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Powder Free Latex Exam Gloves
Click to view available options
Powder-free; Medium
Description
Flexible, durable and comfortable gloves are ideal for medical, laboratory and industrial applications.
- Made of surgical-quality natural rubber latex
- Puncture- and tear-resistant with textured fingers
- Beaded cuff promotes easy donning
- Powdered gloves have a smooth finish and are lightly dusted with USP absorbable dusting powder
- Powder free gloves are fully textured for excellent gripping power
- Ambidextrous, nonsterile, single-use
- Length: 9.5 in. (24 cm)
- Thickness: 5 mil
- White
Specifications
Color | White |
Disposable | Single-use |
Latex Free | No |
Material | Latex |
Powdered | Powder Free |
Size | Medium |
Thickness (English) | 5 mil |
Thickness (Metric) | 0.13 mm |
Length (English) | 9.5 in. |
Length (Metric) | 24 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction