Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ Hot Plate Stirrer, Ambient to 540°C, Ceramic
Slow-speed stirring, consistent speed control, and strong magnetic coupling.
Specifications
Top Plate Material | Ceramic |
---|---|
Voltage | 230 V |
Description | Hotplate Stirrer |
Electrical Requirements | 230 V 50/60 Hz |
Temperature (Metric) | Ambient to 540°C |
Catalog Number | Max. Container Size | Size | DimensionsLxWxH | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Max. Container Size | Size | DimensionsLxWxH | Price | Quantity & Availability | ||||
SP88854206
|
1 L | 4.25 x 4.25 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
SP88857206
|
4 L | 7.25 x 7.25 in. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
Description
Experience precise stirring control, exceptional safety and temperature performance for your routine protocols.
Advanced technology
- Slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Automatic over-temperature protection
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
- Includes stir bar
Certifications
cCSAus (100-120V models), CE (230V models)
Compliance
RoHS compliant
Specifications
Ceramic | |
Hotplate Stirrer | |
Ambient to 540°C | |
Stirring Hotplate, Stirrer | |
UK/AUS/CN | |
3 Years |
230 V | |
230 V 50/60 Hz | |
50/60 Hz | |
Square | |
50 to 1500 rpm | |
RoHS, cCSAus (100 to 120 V Model), CE (230 V Model) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title