Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Clear Glass Threaded Vials with Closures Attached
General-purpose vials.
Includes: Black phenolic screw-top closures with polyvinyl-faced pulp liner
Description
General-purpose vials.
- Made from Type I, Class B borosilicate glass
Specifications
B | |
Clear | |
Borosilicate Glass | |
Yes | |
For general purpose | |
Phenolic | |
35 mm |
Polyvinyl | |
12 mm | |
Non-sterile | |
1.8 mL | |
0.5 dr. | |
Screw Cap |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction