Learn More
Fisherbrand™ Accumet™ AE Series 3-in-1 Single Junction Gel pH/ATC Electrode

Fisherbrand™ Accumet™ AE Series 3-in-1 Single Junction Gel pH/ATC Electrode, for Use With Accumet AE150 pH Meter, 1 to 13 pH, 0° to 80°C, Length 90mmFisherbrand™ Accumet™ AE series pH electrodes support the accumet AE150 pH meter for routine pH measurements a budget-friendly price
Description
Fisherbrand™ Accumet™ AE Series 3-in-1 Single Junction Gel pH/ATC Electrode, for Use With Accumet AE150 pH Meter, 1 to 13 pH, 0° to 80°C, Length 90mmFisherbrand™ Accumet™ AE series pH electrodes support the accumet AE150 pH meter for routine pH measurements a budget-friendly price
Description
Product Features:
- Single junction combination pH electrode with a built-in temperature sensor (3-in-1)
- Low maintenance gel-filled reference
- Durable plastic body
- 90mm body length
- BNC
- 1-meter cable
Warranty
6 months
Specifications
BNC | |
Epoxy Body | |
0°C to 80°C | |
Glass |
Single | |
1 to 13 | |
pH/ATC Electrode |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.