Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Traceable™ Jumbo-Digit Radio-Controlled Wall Clock
Jumbo sized 3.75 in. clock digits are readable from up to 100 ft. away.
This item is not returnable.
View return policy
Description
Design allows mounting on any wall or standing on any work surface.- Compact case measures only 9W × 5 3/4 in.
- Radio signal from NIST™'s Colorado atomic clock automatically sets correct date and time
- Calendar displays month and date and day of the week
- Thermometer displays ambient temperature in °F and °C
- Clock has 12 or 24-hour time-of-day display
- Resolution: 1 second
- Accuracy: 1/10,000 second when receiving radio signal, otherwise 0.01%
- Temperature range: 23 to 122°F (-5 to 50°C)
- Resolution: 0.1°
- Accuracy: ±1°C
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™.
Specifications
Radio Wall Clock | |
1 sec. | |
-5°C to +50°C | |
0.1° | |
5 in. | |
9 in. | |
1.25 in. | |
15 oz. | |
Wall mount, bench stand, batteries and Traceable Certificate | |
Each |
0.0001 sec. | |
23°F to 122°F | |
±1°C | |
5 x 9 x 1.25 in. (12.7 x 22.8 x 3.17 cm) | |
12.7 cm | |
22.8 cm | |
3.17 cm | |
0.42 kg | |
Design allows mounting on any wall or standing on any work surface | |
ISO 17025, A2LA, NIST |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction