Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Wood Stool Chrome - High Bench Height with Chrome Foot Ring
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Fisherbrand™ Wood Stools in Chrome are height adjustable for 42 in. work surfaces and feature 360-degree control mechanisms and chrome adjustable foot rings. 7-ply furniture grade hardwood with natural finish offers a classic look and feel.
Description
- Adjustable from 23.25-33.25 inches from the top of the seat to the floor
- Features 360-degree, all-around control
- 18-Inch Chrome adjustable foot ring with knob lock
- Cast-aluminum base
- 7-ply furniture grade hardwood with natural finish
Specifications
Stool (Backless) | |
No | |
No | |
Round tube chrome foot ring with knob lock | |
18 in. | |
Yes | |
Polished Cast Aluminum | |
Stool |
Yes | |
No | |
No | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
23.25 to 33.25 in. | |
Natural | |
Plywood |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction