Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Isotemp™ Digital-Control Water Baths: Model 220
Ideal for industrial, clinical, pharmaceutical or biomedical procedures
This item is not returnable.
View return policy
Description
Ideal for industrial, clinical, pharmaceutical or biomedical applications
Microprocessor PID Control
- ±0.24°C uniformity, ±0.5°C accuracy and stability at 37°C
- Display shows °C or °F; easy to read from across the room
- Low profile and front-panel controls for easier access, safer operation
- Dual thermostats guard against thermal runaway
- Hinged acrylic or stainless-steel gable covers have fins that keep hands away from hot vapors
- Covers stay open at 90° or, with quick-release hinge, lift off completely for use with large glassware
- Heating elements will not burn out if bath accidentally runs dry
- Corrosion-resistant exterior with tough, easy-to-clean acrylic enamel coating
- Temperature-resistant plastic rim insulates, resists leaks, keeps its shape and won't dry out or crack like caulked seals
- Exterior stays cool even after hours of operation Deep-drawn, stainless-steel reservoirs and perforated sample trays prevent leaks, guard against rust and contamination
- Rounded reservoir corners and sample trays with finger holes allow for easy removal, make cleaning easier
- Choice of acrylic or stainless-steel covers
Model 220
- With drain pump to empty reservoir
Order Info
Additional voltages and models with analog controllers available; contact your Fisher Scientific Customer Service Representative for details.
Service Plan
Service agreement available.
Certifications
CSA approved.
Warranty and Services
One year
Specifications
Microprocessor PID | |
CSA | |
Industrial, clinical, pharmaceutical or biomedical procedures | |
220 | |
±0.1°C | |
1 Year | |
16.38 in. | |
24.38 in. | |
8.88 in. | |
22.25 lb. | |
120 V | |
50/60 Hz |
20 L | |
Ambient to 100°C | |
Acrylic cover | |
±0.5°C | |
±0.5°C | |
16.38 x 24.38 x 8.88 in. (42 x 62 x 23 cm) | |
42 cm | |
62 cm | |
23 cm | |
10.1 kg | |
8.3 A |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction