Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Translucent Cups
Click to view available options
Capacity:
2.5 oz., 74 mL
7 oz., 207 mL
Autoclavable:
Autoclavable
Not Autoclavable
Description
- Polypropylene and polystyrene made
- Available in sizes: 2.5 and 7 oz. (70 and 148g)
Specifications
Product Type | Cup |
Capacity | 7 oz., 207 mL |
Capacity (Metric) | 207 mL |
Capacity (English) | 7 oz. |
Color | Translucent |
Material | Polystyrene |
Clarity | Translucent |
Autoclavable | Not Autoclavable |
Shape | Round |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction