Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Student Grade Red Spirit Thermometers - Partial Immersion
Check up to five results to perform an action.
This item is not returnable.
View return policy
Description
- Partial immersion
- Length: 12 in. (30.5cm)
- Permanently fused markings
- PTFE coating helps prevent liquid and glass contamination if thermometer is broken
- Thermometers should be stored at a 15° angle minimum
Order Info
Individually packaged.
Specifications
ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD | |
Student | |
PTFE Coating | |
305 mm | |
Red Spirit | |
302°F | |
-4°F | |
-4°F to +302°F | |
1.5°C | |
76 mm |
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
Partial Immersion | |
12 in. | |
Glass | |
Spirit Thermometer: Standard | |
150°C | |
-20°C | |
-20°C to +150°C | |
1°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction