Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Science Superhero Lunch Bag
Two-tone insulated lunch bag featuring the STEMcredibles superheroes.
Description
- Two front pockets
- PEVA lining
- Two separate insulated compartments
- Mesh side pocket
- Web carrying handle
- Lime green/gray color
- 8W x 10H x 6.25 in. D
Specifications
Insulated Lunch Bag | |
Reusable | |
Two front pockets and mesh side pocket | |
8 in. | |
10 in. |
Lime Green, Gray | |
Storing food in an insulated enviroment. | |
Polyester (210D), PEVA | |
20.3 cm | |
25.4 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction