Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Laboratory Grade Spirit Thermometers
Check up to five results to perform an action.
This item is not returnable.
View return policy
Description
- Choose from wide range or dual scale
- Length: 12 in. (30.5cm)
- Permanently fused markings
- Thermometers should be stored at a 15° angle minimum
Order Info
Individually packaged.
Specifications
Laboratory | |
305 mm | |
Red Spirit | |
302°F | |
-4°F | |
-4°F to +302°F |
12 in. | |
Glass | |
Dual Scale | |
150°C | |
-20°C | |
-20°C to +150°C |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction