Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Intermediate WiFi Digital Compound Microscopes
Get high resolution on any budget with these WiFi digital microscopes that transmit live images to iOS™ or Android™ devices.
Supplier: Fisher Science Education™ DCX213RLED
Description
Features high speed, full resolution imaging technology built into one of our most popular microscopes. Use it as a conventional microscope or share live images with your class using WiFi tablets or wireless laptops.
Optical System
- Widefield 10x /18mm eyepiece
- 30° inclined forward-facing monocular head
- LED illumination with intensity control
- Rugged cast aluminum, gray enamel finish
- Built-in WiFi Camera with a WiFi transmission of up to 1.3MP
- Sensor type: CMOS
- Resolution: 1.3 MP (1280 x 1024 pixels)
- Android™ or iOS™ Ready Device
- WiFi Adapter (PC and Mac™ only)
- Processor: 2 GHz or above
- RAM: 1GB
- Hard Disk: 500MB (Free Space)
- Video Card: 128 MB
- WiFi Adapter
- View, capture, measure or edit on iOS™ or Android™ devices with free MotiConnect™ App
- View, capture or measure through IP address using a web browser and the camera's on-board software
Specifications
Coaxial | |
WF10X/18 mm | |
4X, 10X, 40X | |
Compound microscope w/mechanical stage | |
Reversed quadruple revolving |
Iris 1.25 N.A. | |
Monocular | |
DIN Achromatic | |
Quadruple nosepiece, Cordless |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction