Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Analytical Balances
Dependable mass measurement for solution preparations.
Description
- Simple three-button operation
- Weighing units: Grams and Newtons
- Large, 9 in.H (22.9cm) weighing chamber with three sliding glass doors accommodates flasks and beakers
- Sealed front panel and molded spill ring for fast, easy cleanup
- Integrated security bracket
- Large LCD display
- Three sliding glass doors
- Stainless-steel weighing pan
- RS-232 interface
- Electrical requirements: 120VAC 60Hz
Specifications
3 Button Keypad | |
RS-232C | |
LCD | |
Gram, Newton | |
<±0.2 mg | |
<±0.1 mg | |
Analytical Balance | |
8.5 in. | |
9 cm | |
9 in. | |
22.9 cm | |
34.3 cm | |
120 V |
UL, CSA | |
100 g | |
0.1 mg | |
AC adapter | |
AMF104 | |
4 sec. | |
2 Years | |
21.7 cm | |
12.3 in. | |
36.3 cm | |
13.5 in. | |
120 V 60 Hz | |
60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction