Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisher Science Education™ Polypropylene 4-Way Tube Rack
Create as large of a rack as you need by linking together multiple racks.
Description
- 50mL Tubes, 4 Wells (30mm dia.), 15mL Tubes, 12 Wells (17.5mm dia.), 0.5mL Tubes, 32 Wells (8.2mm dia.), 1.5/2.0mL Tubes, 32 Wells (11.6mm dia.)
- Constructed of polypropylene
- Autoclavable
Order Info
Dimensions: 6.8 x 3.7 x 2 in. (17.4 x 9.5 x 5.2cm). Pack of five.
Specifications
Microtube Rack | |
Pink | |
Polypropylene | |
5/Pk. | |
17.4 cm | |
9.5 cm | |
5.2 cm |
Autoclavable | |
Tubes (1.5, 15, and 50 mL) | |
4 | |
6.8 x 3.7 x 2 in. (17.4 x 9.5 x 5.2cm) | |
6.8 in. | |
3.7 in. | |
2 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction