Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Finntip™ Biocon Pipette Tips
Perform PCR and other purity demanding applications with these biocon pipette tips, certified free from endotoxin, DNA, DNase and RNase.
Specifications
Filtered | Non-Filtered |
---|---|
Sterility | Sterile |
Certifications/Compliance | ISO 9001, ISO 14001, ISO 13485 |
Product Line | FinnTip Biocon |
Catalog Number | Mfr. No. | Description | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
21-377-358
|
Thermo Scientific™
94053100 |
Finntip BioCon 10, Non-Filtered, Sterile, | 10 μL | Thermo Scientific FinnTip BioCon 10 |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||
21-377-359
|
Thermo Scientific™
94053200 |
Finntip BioCon 250, Non-Filtered, Sterile, | 250 μL | Thermo Scientific FinnTip BioCon 250 |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||
21-377-360
|
Thermo Scientific™
94053300 |
Finntip BioCon 1000, Non-Filtered, Sterile, | 1000 μL | Thermo Scientific FinnTip BioCon 1000 |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||
Description
Perform PCR and other purity demanding applications with Thermo Scientific™ Finntip™ Biocon Pipette Tips, certified free from endotoxin, DNA, DNase and RNase.
Features:- Individually packed
- Three models in volume range 0.2-1000μL
- Presterilized with gamma radiation
- Includes certificate of quality
Recommended for: PCR applications, molecular biology
Specifications
Non-Filtered | |
Sterile | |
ISO 9001, ISO 14001, ISO 13485 | |
FinnTip Biocon |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title