Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Filter Micropipette Tips, Racked



Filter Micropipette Tips, Racked are disposable tips intended for use with most brands of pipettors.
$117.00 - $121.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Natural |
Rack Color | White |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Graduated | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Graduated | Model | Price | Quantity & Availability | ||
S8538016
![]() ![]() |
United Scientific™
UNP11025 |
20 μL | Natural | Yes | UNP11025 |
Pack of 960 for $117.00
|
|
S8538017
![]() ![]() |
United Scientific™
UNP11029 |
100 μL | Natural | Yes | UNP11029 |
Pack of 960 for $121.00
|
|
S8538018
![]() ![]() |
United Scientific™
UNP11033 |
200 μL | Natural | Yes | UNP11033 |
Pack of 960 for $118.00
|
|
S8538019
![]() ![]() |
United Scientific™
UNP11037 |
1000 μL | Natural | No | UNP11037 |
Pack of 960 for $121.00
|
|
Description
- Manufactured from 100% pure porous polyethylene, filters are designed to prevent liquids and aerosols from entering the body of the micropipette to protect against cross-contamination
- Best suited for biological applications, these tips are non-cytotoxic, non-hemolytic, and have a 99.9% bacterial filtration efficiency (BFE)
- Tips are manufactured from ultra pure USP Class VI certified, virgin polypropylene
- Free of DNase, RNase and pyrogen
Specifications
Filtered | |
Natural | |
Autoclavable | |
Universal | |
Standard Length |
Sterile | |
White | |
Steam | |
Rack, 10 x 96 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title