Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Filter Forceps PTFE Coated
Easy, effortless handling of membranes. PTFE coated to prevent sticking and corrosion.
Description
Fisherbrand™ Filter Forceps are stainless steel with PTFE coating.
- Easy, effortless handling of membrane
- Nonsticking and non corrosive
- Does not corrode in acids or acidic atmospheres
Certifications
ISO 9001-02, GMP, cGMP
Specifications
PTFE coated forceps | |
PTFE | |
Membrane/Filters | |
Yes | |
4.5 in. | |
4.5 in. | |
50 g |
Yes | |
Stainless Steel | |
PTFE coating | |
1 | |
Straight | |
11.4 cm | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction